48 Port Rack Mountable Gigabit Switch

Order Code: ZT1537782S

£229.99 Inc VAT (20%)


Description

48 Port Rack Mountable Gigabit Switch The TL-SG1048 Gigabit Ethernet Switch provides you with a high-performance, low-cost, easy-to-use, seamless and standard upgrade to improve old network to 1000Mbps network. All 48 ports support auto MDI/MDIX, no need to worry about the cable type, simply plug and play. Moreover, with the innovative energy- efficient technology, the TL-SG1048 can save up to 70% of the power consumption and 80% of the packaging material can be recycled, making it an eco-friendly solution for your business network.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 48 Port Rack Mountable Gigabit Switch
  • Type
    Ethernet Switches
  • No. of Ports
    48 Ports
  • Data Rates
    10/100/1000/Mbps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome