8TB IronWolf SATA 3.5in Int HDD

8TB IronWolf SATA 3.5in Int HDD

Order Code: ZT1536638SCopy

£199.99 Inc VAT (20%)


Description

Seagate 8TB IronWolf SATA 3.5in Int HDD IronWolf Pro is designed for everything business NAS. Get used to tough, ready, and scalable 24x7 performance that can handle multidrive environments across a wide range of capacities.

Specifications for 8TB IronWolf SATA 3.5in Int HDD
  • Type
    Hard Disks
  • MFR Part No.
    8SEST8000VN004
  • Depth
    147mm
  • Width
    101.8mm
  • Height
    26.1mm
  • Weight
    722g
  • Interface
    Serial Ata Iii
  • Form
    Internal Drive
  • Capacity
    8TB
  • Data Transfer Rate
    210Mbps
  • Dimensions
    101.85x146.99x26.11mm