AC2100 WiFi MU MIMO ADSL Modem Router

Order Code: ZT1536648S

£112.99 Inc VAT (20%)


Description

AC2100 WiFi MU MIMO ADSL Modem Router The Archer VR2100 features Super VDSL (VDSL2 Profile 35b), the latest generation of DSL technology. Downstream is increased by up to 350 Mbps, 3.5x faster than its VDSL2 predecessor. The integrated DSL port also supports all standard DSL connections. The Archer VR2100 is compatible with VDSL2, ADSL2+, ADSL2 and ADSL.

The Archer VR2100 is built to connect you to the internet, no matter your situation. The Ethernet WAN port supports wired connection to cable or fibre modem, letting you take full charge of its wireless capabilities as a router. In case your internet goes down, attach a 3/4G adapter to USB 3.0 port to serve as a backup option so you can get back online in no time.

The Archer VR2100 makes full use of its dual-band Wi-Fi abilities, reaching speeds of up to 1733 Mbps on 5 GHz band and 300 Mbps on 2.4 GHz band. Enjoy a total speed of up to 2.1 Gbps to eliminate latency and buffering from your HD streams and lag from online games. Two dedicated Wi-Fi networks support more devices and reduce wireless interference to create stable connections.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for AC2100 WiFi MU MIMO ADSL Modem Router
  • Type
    Network Routers
  • Colour
    Black
  • No. of Ports
    1x LAN/WAN & 3x LAN Ports
  • Wired/Wireless
    Wireless
  • External Antennas
    3x Dual Band Antennas
  • Dimensions (W x D x H)
    216x164x36.8mm
  • Certification
    CE, RCM, RoHS
  • Dual Band
    2.4GHz / 5GHz
  • Data Rates
    Up to 1733MBps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome