Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Ink and Toner Cartridges
AV1000 Gigabit Powerline Ac WiFi Kit
By TP-Link
Order Code:
ZT3528379S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/computers-and-electronics/ink-and-toner-cartridges/av1000-gigabit-powerline-ac-wifi-kit/p/ZT3528379S
Add to quotation
View all Ink and Toner Cartridges
Description
TP Link AV1000 Gigabit Ethernet Powerline AC Home Plug WiFi Kit
Specifications
Specifications for AV1000 Gigabit Powerline Ac WiFi Kit
Device Port
1x Ethernet Port
Data Rates
Up to 1000MBps
Certification
CE, RoHS
Colour
White
Connection
Wall Plug
Operating Range
300 metres
Type
Home Plug Network
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome