Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Ink and Toner Cartridges
AX3000 Whole Home Mesh WiFi 6 Unit
By TP-Link
Order Code:
ZT3528193S
£119.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
119.99
https://www.zoro.co.uk/shop/computers-and-electronics/ink-and-toner-cartridges/ax3000-whole-home-mesh-wifi-6-unit/p/ZT3528193S
Add to quotation
View all Ink and Toner Cartridges
Description
TP-Link AX3000 Whole Home Mesh WiFi 6 Unit
Specifications
Specifications for AX3000 Whole Home Mesh WiFi 6 Unit
Data Rates
Up to 2402MBps
Certification
CE, FCC, RoHS, RCM
Wired/Wireless
Wireless
Operating Range
Up to 2, 500 sq ft
Colour
White
Product Type
Network Routers
Dual Band
2.4GHz / 5GHz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome