Black Toner Cartridge 8K pages - 71B2XK0

Order Code: ZT1258689P

£143.99 Inc VAT (20%)
£149.994% off


Description

Lexmark Black Toner Cartridge 8K pages - 71B2XK0 Lexmark Return Programme cartridges are patented print cartridges sold at a discount in exchange for the customer's agreement to the licence requirement that the cartridges will be used only once and returned only to Lexmark for remanufacturing or recycling. These patented cartridges are licensed for single use only and will stop working after delivering a fixed amount of ink and/or toner. Ink and/or toner may remain in the cartridge when replacement is required. Replacement cartridges sold without these restrictions are also available.

See full description
Specifications for Black Toner Cartridge 8K pages - 71B2XK0
  • Type
    Toner
  • MFR Part No.
    LE71B2XK0
  • Colour
    Black
  • Page Yield
    Up to 8,000 pages
  • Environment Support
    Cartridge Collection Program
  • Compatible/Original
    Original
  • Weight
    360g
  • Cartridge Collection Program
    Yes