Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Ink and Toner Cartridges
BR650MI UPS Pro BR 650VA Avr LCD
By Apc
Order Code:
ZT3525675S
£189.99
Inc VAT (20%)
£199.99
5% off
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
189.99
https://www.zoro.co.uk/shop/computers-and-electronics/ink-and-toner-cartridges/br650mi-ups-pro-br-650va-avr-lcd/p/ZT3525675S
Add to quotation
View all Ink and Toner Cartridges
Description
APC BR650MI UPS Pro BR 650VA AVR LCD Interface
Tags:
#ReducedPrice
Specifications
Specifications for BR650MI UPS Pro BR 650VA Avr LCD
Type
UPS Power Supplies
Output Power Capacity
390W/650VA
Dimensions (W x D x H)
91x310x190mm
Colour
Black
Maximum Input Current
10A
Transfer Time
10 s typical, 12 s axium
Battery Type
Lead Acid
Input Frequency
50/60Hz
Output Connections
(6) IEC 60320 C13
Weight
6.4kg
Nominal Input Voltage
230V
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome