Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Ink and Toner Cartridges
BR900MI Back UPS Pro BR 900VA Avr
By Apc
Order Code:
ZT3525646S
£259.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
259.99
https://www.zoro.co.uk/shop/computers-and-electronics/ink-and-toner-cartridges/br900mi-back-ups-pro-br-900va-avr/p/ZT3525646S
Add to quotation
View all Ink and Toner Cartridges
Description
APC BR900MI Back UPS Pro BR 900VA AVR LCD Interface
Specifications
Specifications for BR900MI Back UPS Pro BR 900VA Avr
Transfer Time
10 s typical, 12 s axium
Input Frequency
50/60Hz
Output Power Capacity
540W/900VA
Maximum Input Current
10A
Output Connections
(6) IEC 60320 C13
Dimensions (W x D x H)
91x310x190mm
Type
UPS Power Supplies
Battery Type
Lead Acid
RoHS Compliant
Yes
Colour
Black
Weight
7.1kg
Nominal Input Voltage
230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome