Brother LC223 InkJet Black Cartridge LC223BK

Order Code: ZT1551529S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 +£8.558%


Description

Q-Connect ensures that every remanufactured cartridge is produced to match or even exceed the original cartridge specifications both in quality and page yield. This remanufactured Q-Connect Brother ink cartridge is both economical and consistent. With detailed tones and clear, crisp results, this substitute inkjet cartridge is an excellent alternative to Brother branded cartridges. Working with your printer to deliver first class results, thel black inkjet cartridge is suitable for use with the DCP J4120DW, MFC J4420DW, J4620DW, J4625DW, J5320DW, J5620DW, J5625DW and J5720DW.
Colour: Black
Page yield: up to 550
For use with DCP J4120DW, MFC J4420DW, J4620DW, J4625DW, J5320DW, J5620DW, J5625DW, J5720DW
Compatible inkjet cartridge
Standard yield
Comprehensive 2 year warranty

See full description
Specifications for Brother LC223 InkJet Black Cartridge LC223BK
  • MFR Part No.
    OBLC223BK
  • Diameter
    1.6cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome