Brother LC3219XL CMYK (Pack of 4) LC3219XLVAL-COMP

Order Code: ZT1551630S

£49.99 Inc VAT (20%)


Description

This compatible Q-Connect Brother High Yield Inkjet Cartridge produces smooth, reliable and top quality printouts on your Brother MFC-J5000 and 6000 series printer. It has a page yield of 3000 black and 1500 colour prints in accordance with ISO/IEC 24711.
Colour: Black, Cyan, Magenta and Yellow
Page yield: up to 3,000 Black, 1,500 Colour
Compatible with Brother MFC-J5000 and 6000 series printers
Compatible inkjet cartridge
High yield

See full description
Specifications for Brother LC3219XL CMYK (Pack of 4) LC3219XLVAL-COMP
  • MFR Part No.
    OBLC3219XLVP
  • Pack Quantity
    4
  • Weight
    0.286kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome