Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Ink and Toner Cartridges
BX2200MI Back UPS 2200VA 230V
By Apc
Order Code:
ZT3525768S
£299.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
299.99
https://www.zoro.co.uk/shop/computers-and-electronics/ink-and-toner-cartridges/bx2200mi-back-ups-2200va-230v/p/ZT3525768S
Add to quotation
View all Ink and Toner Cartridges
Description
APC BX2200MI Back UPS 2200VA 230V AVR IEC Sockets
Specifications
Technical Information
Specifications for BX2200MI Back UPS 2200VA 230V
Colour
Black
Nominal Input Voltage
230V
Weight
12.3kg
Battery Type
Lead Acid
RoHS Compliant
Yes
Transfer Time
6 s typical, 10 s axium
Dimensions (W x D x H)
140x390x190mm
Output Connections
(6) IEC 60320 C13
Output Power Capacity
1.2kW/2.2kVA
Input Frequency
50/60Hz
Cord Length
1.2m
Type
UPS Power Supplies
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome