C80 AC1900 MU MIMO WiFi 4 Port Gigabit Ethernet Router Black

Order Code: ZT2123703S

£79.99 Inc VAT (20%)


Description

TP Link C80 AC1900 MU MIMO WiFi 4 Port Gigabit Ethernet Router Black High-performance Wi-Fi for the mainstream.

With 3x3 MIMO, Archer C80 is capable of transmitting and receiving data on three streams. 3x3 capable computers - like Macs - pair perfectly with C80 to perform at max with much higher efficiency than 2x2 MIMO routers.

Archer C80 delivers high-performance and affordable home Wi-Fi with total speeds up to 1900 Mbps. Handle simple tasks like sending e-mails or web browsing on the 2.4 GHz band and bandwidth-intensive tasks like online gaming or 4K/8K UHD streaming on the 5 GHz band - all lag-free.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for C80 AC1900 MU MIMO WiFi 4 Port Gigabit Ethernet Router Black
  • Depth
    125mm
  • Width
    215mm
  • Height
    30mm
  • Product Type
    Network Routers
  • Data Rates
    Up to 1300MBps (GHz)
  • Colour
    Black
  • Wired/Wireless
    Wireless
  • Dual Band
    2.4GHz / 5GHz
  • Certification
    CE, FCC, RoHS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome