C9468A No 91 Magenta Ink - 775 ml

Order Code: ZT4973035S

£359.99 Inc VAT (20%)


Description

Deliver an unmatched combination of outstanding photo-image quality, water resistance, and exceptional fade resistance. Interior displays resist fading: in-window 1+ yrs unlaminated, 3+ laminated; 200+ yrs away from direct sun. Intelligence built into Original HP ink cartridges provides time-saving features including alerts when cartridges need replacement. 775 ml cartridges keep productivity high. Magenta. Suitable for Designjet Z6100 42-in, Z6100 60-in, Z6100ps 42-in, Z6100ps 60-in.

See full description
Specifications for C9468A No 91 Magenta Ink - 775 ml
  • Colour
    Magenta
  • Compatible/Original
    Original
  • Volume
    775ml
  • Page Yield
    775
  • Product Type
    Inkjet Cartridges