CF383A 312A Magenta Toner 2.7K

Order Code: ZT1540901S

£163.99 Inc VAT (20%)


Description

HP 312A Magenta Standard Capacity Toner 2.7K pages for HP Color LaserJet Pro M476 - CF383A Make documents and marketing materials look professional when you print with Original HP toner cartridges. Keep your home or office productive by avoiding wasted time and supplies. These cartridges are specifically designed for your MFP.

Specifications for CF383A 312A Magenta Toner 2.7K
  • MFR Part No.
    HPCF383A
  • Colour
    Magenta
  • Type
    Toner
  • Compatibility
    HP LaserJet Pro M476
  • Depth
    109mm
  • Height
    125mm
  • Width
    385mm
  • Page Yield
    2700
  • Compatible/Original
    Original

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome