CLI-581 Ink Cartridges CMYK + 4 x 6 In Photo Paper Value Pack - 2106C006

CLI-581 Ink Cartridges CMYK + 4 x 6 In Photo Paper Value Pack - 2106C006

Order Code: ZT5694246S

£51.99 Inc VAT (20%)


Description

This Canon CLI-581 inkjet 4-cartridge value pack contains one cyan, magenta, yellow and black ink cartridge for printing documents and photos at very high quality and a pack of 50 sheets 4 x 6 inch PP-201 Glossy II Photo Paper Plus. This set of four 5.6ml ink cartridges provides long lasting prints and fade resistant finishes thanks to the ChromaLife100 system with 200 pages in black and 250 pages in colour at ISO/IEC 24711 standard.
• Colour: Cyan, Magenta, Yellow, Black
• Page yield: up to 250 (Cyan) , 237 (Magenta) , 99 (Yellow) , 200 (Black)
• Compatible with: Canon PIXMA TR7550, TR8550, TS6150, TS6151, TS6250, TS6251, TS6350, TS6350a, TS6351, TS6351a, TS705, TS705a, TS8150, TS8151, TS8152
• Also compatible with: Canon PIXMA TS8250, TS8251, TS8252, TS8351, TS8352, TS8350, TS8350a, TS8351a, TS8352a, TS9150, TS9155, TS9550, TS9551C
• Photo value pack contains: 4 Ink cartridges and pack of 50 sheets 4 x 6 inch PP-201 Glossy II Photo Paper Plus
• Standard yield

See full description
Specifications for CLI-581 Ink Cartridges CMYK + 4 x 6 In Photo Paper Value Pack - 2106C006
  • Colour
    Cyan/Magenta/Yellow/Black