CLT C506L Cyan Toner 3.5K

Order Code: ZT1260410P

£119.99 Inc VAT (20%)


Description

Samsung CLTC506L Cyan Toner Cartridge 3.5K pages - SU038A For outstanding print quality and unparalleled reliability from your Samsung laser printer, choose a genuine Samsung Toner Cartridge.

Specifications for CLT C506L Cyan Toner 3.5K
  • Colour
    Cyan
  • Type
    Toner
  • MFR Part No.
    HPSASU038A
  • Page Yield
    Up to 3,500 pages
  • Depth
    375mm
  • Height
    112mm
  • Width
    137mm
  • Compatible/Original
    Original

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome