CLT K808S Black Toner 23K

Order Code: ZT1260422P

£52.99 Inc VAT (20%)


Description

Samsung CLTK808S Black Toner Cartridge 23K pages - SS600A For outstanding print quality and unparalleled reliability from your Samsung laser printer, choose a genuine Samsung Toner Cartridge.

Specifications for CLT K808S Black Toner 23K
  • Colour
    Black
  • MFR Part No.
    HPSASS600A
  • Type
    Toner
  • Page Yield
    Up to 23,000 pages
  • Depth
    554mm
  • Width
    133mm
  • Height
    135mm
  • Compatible/Original
    Original

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome