CLTP504C Black and Colour Toner Cartridge 4x 2.5K Multi pages - SU400A

Order Code: ZT1260433P

£279.99 Inc VAT (20%)


Description

Samsung CLTP504C Black and Colour Toner Cartridge 4x 2.5K Multi pages - SU400A For outstanding print quality and unparalleled reliability from your Samsung laser printer, choose a genuine Samsung Toner Cartridge.

Specifications for CLTP504C Black and Colour Toner Cartridge 4x 2.5K Multi pages - SU400A
  • Colour
    Black/Cyan/Magenta/Yellow
  • MFR Part No.
    HPSASU400A
  • Type
    Toner
  • Page Yield
    Up to 2, 500 pages
  • Depth
    362mm
  • Height
    227mm
  • Width
    270mm
  • Compatible/Original
    Original

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome