Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Ink and Toner Cartridges
Comfort Tissue XL WT PK16
By Velvet
Order Code:
ZT3528099S
£32.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£32.99
0%
5 - 9
£31.67
4%
10 +
£30.35
8%
1
Add to basket
Get it by
Fri, 7th Mar
In Stock
GBP
32.99
https://www.zoro.co.uk/shop/computers-and-electronics/ink-and-toner-cartridges/comfort-tissue-xl-wt-pk16/p/ZT3528099S
Add to quotation
View all Ink and Toner Cartridges
Description
Velvet Comfort Toilet Tissue Extra Long Rolls White (Pack 16) - 1102187
Tags:
#BulkDiscount
Specifications
Specifications for Comfort Tissue XL WT PK16
Colour
White
Roll Length
34.8m
Thickness
2 Ply
Environment Support
FSC Certified
Form
Roll
Type
Toilet Tissue