Credenza Mahogany - 12760TK

Order Code: ZT3528177S

£799.99 Inc VAT (20%)


Description

Elstree Credenza Spiced Mahogany - 5426916

Specifications for Credenza Mahogany - 12760TK
  • Self Assembly Required
    Yes
  • Depth
    490mm
  • Weight
    60.4kg
  • Type
    Cupboards
  • Cupboard Colour
    Grand Walnut
  • Material
    Wood
  • Colour
    Walnut
  • Style
    Louvre
  • Height
    743mm
  • Dimensions (W x D x H)
    1654x490x743mm
  • Size
    Low