Drum Stand, For 1 X 200 Litre Drum, Hot Dip Galvanised

Order Code: ZT2706467S

£309.99 Inc VAT (20%)


Description

Drum stand, for 1 x 200 litre drum, hot dip galvanised. Supplied = flat pack. Drum capacity = 1x200 l. Material = steel, hot galvanised. Depth = 775 mm. Width = 540 mm. Height = 445 mm. Product type = drum stands. For horizontal storage and filling of drums on sump trays. With support bracket. Drum stand for horizontal storage and filling of 200 litre drums on drum sumps. With support bracket. Supplied flat pack - easy self-assembly.

See full description
Specifications for Drum Stand, For 1 X 200 Litre Drum, Hot Dip Galvanised
  • Product Type
    Drum Stands
  • Material
    Steel, Hot Galvanised
  • Supplied
    Flat Pack
  • Width
    540mm
  • Depth
    775mm
  • Drum Capacity
    1x200 L
  • Height
    445mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome