Drum Stand For 200 Litre Drum, 2 Swivel Castors, 2 Fixed Castors, HxLxW 600 X 860 X 510mm

Order Code: ZT2733537S

£399.99 Inc VAT (20%)


Description

Drum stand for 200 litre drum, 2 swivel castors, 2 fixed castors, HxLxW 600 x 860 x 510 mm. Supplied = assembled. Colour = light blue RAL 5012. Material = steel, powder coated. Drum handling model = without oil sump tray. Frame width = 520 mm. Frame height = 620 mm. Frame length = 860 mm. For container size = 200 l. For drum diameter from - to = 580 mm. Drum filling height = 520 mm. Wheel type = nylon. Wheel fittings = 2 swivel castors, 2 wheels. Swivel castor diameter = 80 mm. Fixed wheel diameter = 100 mm. Product type = drum tippers. For 200 litre drums to DIN 6643 M1 and M2. Pick-up, store and empty drums. Fabric strap for securing the drums. Sturdy tubular steel construction. Powder coated as standard in light blue RAL 5012. 2 swivel castors and 2 fixed wheels each made of nylon. Max. load: 230 kg. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Drum Stand For 200 Litre Drum, 2 Swivel Castors, 2 Fixed Castors, HxLxW 600 X 860 X 510mm
  • Product Type
    Drum Tippers
  • Colour
    Light Blue
  • Supplied
    Assembled
  • Swivel Castor Diameter
    80mm
  • Frame Length
    860mm
  • Material
    Steel Powder Coated
  • Wheel Fittings
    2 Swivel Castors, 2 Wheels
  • Frame Width
    520mm
  • Frame Height
    620mm
  • For Container Size
    200L
  • Drum Filling Height
    520mm
  • Wheel Type
    Nylon
  • Drum Handling Model
    without Oil Sump Tray
  • Fixed Wheel Diameter
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome