Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Ink and Toner Cartridges
Duo Fabric Chair Grey - 12165TK
By Goliath
Order Code:
ZT3527376S
£429.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
429.99
https://www.zoro.co.uk/shop/computers-and-electronics/ink-and-toner-cartridges/duo-fabric-chair-grey-12165tk/p/ZT3527376S
Add to quotation
View all Ink and Toner Cartridges
Description
Goliath Duo Fabric Office Chair Grey - 6989
Specifications
Technical Information
Specifications for Duo Fabric Chair Grey - 12165TK
Type
Office Chairs
Back Width
590mm
Style
Executive Chairs
Self Assembly Required
Yes
Weight
20.9kg
With Arms
Fixed Arms
Colour
Grey
Seat Height
460-560mm
Material
Fabric
Recommended Usage
24hours
Back Height
700mm
Recommended Weight Limit
170kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome