Epson 27XL InkJet Black Cartridge C13T271140

Order Code: ZT1552993S

£7.49 Inc VAT (20%)


Description

Q-Connect ensures that every remanufactured cartridge is produced to match or even exceed the original cartridge specifications both in quality and page yield. This remanufactured Q-Connect Epson ink cartridge is both economical and consistent. With detailed tones and clear, crisp results, this substitute inkjet cartridge is an excellent alternative to Epson branded cartridges. Working with your printer to deliver first class results, the 18ml high yield black inkjet cartridge is suitable for use with the Epson WorkForce WF-3620DWF, WF-3640DTWF, WF-7110DTW, WF-7610DWF, WF-7620DTWF and WF-7620TWF.
Colour: Black
Capacity: 18ml
For use with Epson WorkForce WF-3620DWF, WF-3640DTWF, WF-7110DTW, WF-7610DWF, WF-7620DTWF, WF-7620TWF
Inkjet Cartridge
Extra High Yield
100% recyclable packaging material
Comprehensive 2 year warranty
Quality remanufactured inkjet cartridge

See full description
Specifications for Epson 27XL InkJet Black Cartridge C13T271140
  • MFR Part No.
    OB27114

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome