Epson 27XXL Black InkJet Cartridge T27914010-COMP

Order Code: ZT1550987S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%

Currently unavailable

Description

This Epson 27XXL Black Inkjet Cartridge ensures high quality print output from your Epson XP inkjet printer. It is designed for consistent and reliable operation for trouble-free printing when you need it most, and is packed with enough ink for approximately 2200 pages.
Colour: Black
Yield: 2200 pages
Compatible with: Epson WorkForce WF-3620DWF, WF-3640DTWF, WF-7110DTW, WF-7610DWF, WF-7620DTWF
Inkjet ink cartridge
High yield capacity

See full description
Specifications for Epson 27XXL Black InkJet Cartridge T27914010-COMP
  • MFR Part No.
    PO279140
  • Colour
    Black
  • Product Type
    Inkjet Cartridge