esr Black Standard Capacity Remanufactured Lexmark Toner Cartridge 8.5k pages - 51B2H00

Order Code: ZT1257551P

£89.99 Inc VAT (20%)
£103.9913% off
QuantityPriceDiscount
1 - 4£89.990%
5 +£84.596%


Description

esr Black Standard Capacity Remanufactured Lexmark Toner Cartridge 8.5k pages - 51B2H00 esr is an extensive range of premium, remanufactured toner cartridges, offering high-quality consistent performance and significant cost savings compared to the manufacturerís original product. †We work to recognised international quality and environmental standards delivering a product which not only saves money but has been produced with sustainability at its core. All cartridges come a lifetime no quibble guarantee.

See full description
Specifications for esr Black Standard Capacity Remanufactured Lexmark Toner Cartridge 8.5k pages - 51B2H00
  • Type
    Toner
  • MFR Part No.
    ESR51B2H00
  • Colour
    Black
  • Page Yield
    Up to 8,500 pages
  • Compatible/Original
    Compatible
  • Remanufactured
    Yes