Everyday Replacement For CB435A/CB436A/CE285A/CRG-125 Laser Toner Black 006R03708

Order Code: ZT1552871S

£21.99each Inc VAT (20%)
£219.90 minimum order value
£25.9915% off

Minimum order quantity: 10.

Description

Toner Cartridges for OEM Printers from Xerox deliver brilliant image quality and excellent reliability at a low cost. Compared to the original OEM toner cartridge, you will get better or equal page yield, pay around 25% less, and receive a 100% lifetime warranty. This black laser toner cartridge is compatible with HP LaserJet P1005, P1006 printers and has a yield of 2,000 pages.
Colour: Black
Page Yield: 2,000
Compatible with: HP LaserJet P1005, P1006
Laser Toner Cartridge

See full description
Specifications for Everyday Replacement For CB435A/CB436A/CE285A/CRG-125 Laser Toner Black 006R03708
  • Type
    Compatible

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome