Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Ink and Toner Cartridges
Ex Black 200x120 64P Rld Bl PK100
By Rhino
Order Code:
ZT3526070S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/computers-and-electronics/ink-and-toner-cartridges/ex-black-200x120-64p-rld-bl-pk100/p/ZT3526070S
Add to quotation
View all Ink and Toner Cartridges
Description
Rhino 200 x 120 Exercise Book 64 Page Feint Ruled 8mm Light Blue (Pack 100) - VAB005-2
Specifications
Specifications for Ex Black 200x120 64P Rld Bl PK100
Type
Exercise Books & Paper
Ruling Description
8mm Feints
Rulings
Feint Ruled
Books Or Sheets
Books
Weight
7.8kg
Page Yield
64 Pages
Binding
Stapled
Cover Design/Colour
Light Blue
Environment Support
100% recyclable
Cover Material
225gsm Manilla
Paper Grammage
75gsm
Cover Colour
Blue
Paper Colour
White
Book/Sheet Size
200x120mm
Number of Pages
64 Pages
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome