Ex Black 8x6.5 48P Rld or PK100

Order Code: ZT3525144S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£46.996%
10 +£43.9912%


Description

These high-quality RHINO 8 x 6.5 (approx. 200 x 165mm) school exercise books come with 48 pages, ruled with 8mm feint lines and a margin, and are ideal for making notes. And with the education-standard smooth white paper, you can write on both sides.

Specifications for Ex Black 8x6.5 48P Rld or PK100
  • Environment Support
    100% Recyclable
  • Book/Sheet Size
    8x6.5in
  • Page Yield
    48 Pages
  • Paper Colour
    White
  • Size
    200x165mm
  • Type
    Exercise Books & Paper
  • Paper Grammage
    75gsm
  • Cover Colour
    Orange
  • Ruling Colour
    Grey & Red
  • Binding
    Stapled
  • Weight
    7.5kg
  • Ruling Description
    8mm Ruled & Margin
  • Books Or Sheets
    Books
  • Cover Material
    225gsm Manilla
  • Rulings
    Feint Ruled & Margin
  • Number of Pages
    48 Pages