Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Ink and Toner Cartridges
Ex Black 8x6.5 48P Rld PU PK100
By Rhino
Order Code:
ZT3525217S
£54.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£54.99
0%
5 +
£52.79
4%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
54.99
https://www.zoro.co.uk/shop/computers-and-electronics/ink-and-toner-cartridges/ex-black-8x6-5-48p-rld-pu-pk100/p/ZT3525217S
Add to quotation
View all Ink and Toner Cartridges
Description
Rhino 8 x 6.5 Exercise Book 48 Page Ruled F8M Purple (Pack 100) - VEX342-419-8
Tags:
#BulkDiscount
Specifications
Specifications for Ex Black 8x6.5 48P Rld PU PK100
Books Or Sheets
Books
Ruling Colour
Grey & Red
Weight
7.5kg
Binding
Stapled
Ruling Description
8mm Ruled & Margin
Paper Colour
White
Cover Colour
Purple
Rulings
Feint Ruled & Margin
Size
200x165mm
Paper Grammage
75gsm
Environment Support
100% recyclable
Type
Exercise Books & Paper
Page Yield
48 Pages
Book/Sheet Size
8x6.5in
Cover Material
225gsm Manilla
Number of Pages
48 Pages
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome