Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Ink and Toner Cartridges
Ex Black 8x6.5 48P SQ5 or PK100
By Rhino
Order Code:
ZT3525032S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/computers-and-electronics/ink-and-toner-cartridges/ex-black-8x6-5-48p-sq5-or-pk100/p/ZT3525032S
Add to quotation
View all Ink and Toner Cartridges
Description
Rhino 8 x 6.5 Exercise Book 48 Page Orange Ruled 5mm Squares S5 (Pack 100) - VEX342-312-2
Tags:
#BulkDiscount
Specifications
Specifications for Ex Black 8x6.5 48P SQ5 or PK100
Weight
7.5kg
Paper Colour
White
Book/Sheet Size
8x6.5in
Environment Support
100% recyclable
Paper Grammage
75gsm
Rulings
Squared
Ruling Colour
Grey
Page Yield
48 Pages
Type
Exercise Books & Paper
Cover Material
225gsm Manilla
Cover Colour
Orange
Size
200x165mm
Books Or Sheets
Books
Binding
Stapled
Ruling Description
5mm Squared
Number of Pages
48 Pages
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome