Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Ink and Toner Cartridges
Ex Black A4+ 40P Rled F12 PU PK100
By Rhino
Order Code:
ZT3525544S
£129.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/computers-and-electronics/ink-and-toner-cartridges/ex-black-a4%2B-40p-rled-f12-pu-pk100/p/ZT3525544S
Add to quotation
View all Ink and Toner Cartridges
Description
Rhino 13 x 9 A4+ Oversized Exercise Book 40 Page Feint Ruled 12mm Purple (Pack 100) - VDU024-230-6
Specifications
Specifications for Ex Black A4+ 40P Rled F12 PU PK100
Paper Colour
White
Cover Colour
Purple
Books Or Sheets
Books
Size
339x240mm
Cover Material
225gsm Manilla
Book/Sheet Size
13x9in
Paper Grammage
75gsm
Ruling Colour
Grey
Ruling Description
12mm Ruled
Environment Support
100% recyclable
Page Yield
40 Pages
Type
Exercise Books & Paper
Weight
15.4kg
Rulings
Feint Ruled
Binding
Stapled
Number of Pages
40
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome