Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Ink and Toner Cartridges
Ex Black A4+ 40P Rled F12 RD PK100
By Rhino
Order Code:
ZT3525618S
£139.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
139.99
https://www.zoro.co.uk/shop/computers-and-electronics/ink-and-toner-cartridges/ex-black-a4%2B-40p-rled-f12-rd-pk100/p/ZT3525618S
Add to quotation
View all Ink and Toner Cartridges
Description
Rhino 13 x 9 A4+ Oversized Exercise Book 40 Page Feint Ruled 12mm Red (Pack 100) - VDU024-210-2
Specifications
Specifications for Ex Black A4+ 40P Rled F12 RD PK100
Environment Support
100% Recyclable
Books Or Sheets
Books
Cover Material
225gsm Manilla
Paper Grammage
75gsm
Binding
Stapled
Cover Colour
Red
Ruling Colour
Grey
Paper Colour
White
Book/Sheet Size
13x9in
Page Yield
40 Pages
Type
Exercise Books & Paper
Ruling Description
12mm Ruled
Rulings
Feint Ruled
Size
339x240mm
Weight
15.4kg
Number of Pages
40