Ex Black A4+ 40P Rled F12 YW PK100

Order Code: ZT3525519S

£133.99 Inc VAT (20%)


Description

These high-quality RHINO A4+ (339 x 240mm) exercise books come with 40 pages that are bigger than A4,so that A4 sheets can be glued inside them. These school exercise books with 12mm feint lines are ideal for making notes. And with the education-standard smooth white paper, you can write on both sides.

Specifications for Ex Black A4+ 40P Rled F12 YW PK100
  • Type
    Exercise Books & Paper
  • Size
    339x240mm
  • Page Yield
    40 Pages
  • Ruling Colour
    Grey
  • Book/Sheet Size
    13x9in
  • Cover Material
    225gsm Manilla
  • Ruling Description
    12mm Ruled
  • Rulings
    Feint Ruled
  • Cover Colour
    Yellow
  • Environment Support
    100% Recyclable
  • Weight
    15.4kg
  • Paper Grammage
    75gsm
  • Binding
    Stapled
  • Books Or Sheets
    Books
  • Paper Colour
    White
  • Number of Pages
    40