Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Ink and Toner Cartridges
Ex Black A4+ 40P Square Lgn PK100
By Rhino
Order Code:
ZT3526360S
£133.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
133.99
https://www.zoro.co.uk/shop/computers-and-electronics/ink-and-toner-cartridges/ex-black-a4%2B-40p-square-lgn-pk100/p/ZT3526360S
Add to quotation
View all Ink and Toner Cartridges
Description
Rhino 13 x 9 A4+ Oversized Exercise Book 40 Page 7mm Squared Light Green (Pack 100) - VDU024-320-6
Specifications
Specifications for Ex Black A4+ 40P Square Lgn PK100
Ruling Colour
Grey
Paper Grammage
75gsm
Books Or Sheets
Books
Type
Exercise Books & Paper
Page Yield
40 Pages
Size
339x240mm
Cover Colour
Green
Binding
Stapled
Weight
15.4kg
Book/Sheet Size
13x9in
Environment Support
100% recyclable
Cover Material
225gsm Manilla
Ruling Description
7mm Squared
Rulings
Squared
Paper Colour
White
Cover Design/Colour
Light Green
Number of Pages
40
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome