Ex Black A5+ 48P Rld/PL or PK100

Order Code: ZT3525980S

£75.99 Inc VAT (20%)


Description

Rhino 9 x 7 A5+ Exercise Book 48 Page Feint Ruled 12mm With Plain Reverse Orange (Pack 100) - VAG014-2

Specifications for Ex Black A5+ 48P Rld/PL or PK100
  • Type
    Exercise Books & Paper
  • Cover Colour
    Orange
  • Page Yield
    48 Pages
  • Book/Sheet Size
    9x7in
  • Paper Colour
    White
  • Environment Support
    100% recyclable
  • Books Or Sheets
    Books
  • Ruling Colour
    Grey
  • Weight
    9.5kg
  • Size
    226x178mm
  • Paper Grammage
    75gsm
  • Binding
    Stapled
  • Rulings
    Feint Ruled & Plain
  • Cover Material
    225gsm Manilla
  • Number of Pages
    48 Pages

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome