Foton 30 Film Cartridge, Refillable, for Format A3/A4, Film Thickness 75 M

Order Code: ZT3147876S

£149.99 Inc VAT (20%)


Description

Foton 30 film cartridge, refillable, for format A3/A4, film thickness 75 µm. Model = high gloss. For format = A3/A4. Film thickness = 75 µm. Height = 80 mm. Width = 350 mm. Depth = 230 mm. Product type = accessories for laminating devices. Effortless and efficient replacement of the laminating roll. The Foton 30 sensors automatically detect the film thickness and adjust the settings. Laminate large posters, signs, photos, unusual shapes and much more effortlessly. These unique and refillable film cartridges are suitable for use with the GBC Foton 30 automatic laminator. Simply remove the empty cartridge, open the cartridges lever, insert a replacement roll of laminating film and close the lever. The complete cartridge is then easy to reinsert into the laminator. You will find more replacement laminating film rolls under Accessories/Spare Parts.

See full description
Specifications for Foton 30 Film Cartridge, Refillable, for Format A3/A4, Film Thickness 75 M
  • Depth
    230mm
  • Width
    350mm
  • Height
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome