Xerox FUSER. Print technology: Laser, Page yield: 100000 pages, Country of origin: China. Package width: 375 mm, Package depth: 650 mm, Package height: 255 mm. Export Control Classification Number (ECCN) : EAR99