Xerox FUSER KIT. Print technology: Laser, Page yield: 150000 pages, Country of origin: South Korea. Quantity per pack: 1 pc (s) , Package width: 203.2 mm, Package depth: 400 mm. Export Control Classification Number (ECCN) : EAR99