GI-53 GY EUR Grey Ink Bottle 4708C001

Order Code: ZT1543129S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 +£15.976%


Description

For excellent print economy with this Canon high yield ink refill. Print up to 3,800 colour photos (4x6 inch) from a full set of ink refill bottles. No-squeeze bottles with colour-coded mechanical ID for error-free ink refilling. Each bottle contains 60ml of high quality ChromaLife100 grey ink.
Colour: Grey
Page yield: up to 3,800
Compatible with: Canon Pixma G550, G650 MegaTank printers
High yield ink refill
Capacity: 60ml

See full description
Specifications for GI-53 GY EUR Grey Ink Bottle 4708C001
  • Product Type
    High Yield Ink Refill
  • Ink Colour
    Grey
  • Capacity
    60ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome