Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Ink and Toner Cartridges
GT 710 Silent 2GB DDR3 Low Profile
By MSI
Order Code:
ZT1531591S
£54.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
54.99
https://www.zoro.co.uk/shop/computers-and-electronics/ink-and-toner-cartridges/gt-710-silent-2gb-ddr3-low-profile/p/ZT1531591S
Add to quotation
View all Ink and Toner Cartridges
Description
MSI GT 710 Silent 2GB DDR3 Low Profile Low Profile Graphics Card.
Specifications
Technical Information
Specifications for GT 710 Silent 2GB DDR3 Low Profile
Form
Graphics Card
Type
PCI Cards
Weight
178g
Video Memory
DDR3 2GB
OpenGL
OpenGL4.5
Maximum Display Support
2
Capacity
2GB
Bus Standard
PCI Express 2.0 x16 (uses x8)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome