Height Adjustable Pro TV Cartridge CA05190

Order Code: ZT1492555S

£539.99 Inc VAT (20%)


Description

Height Adjustable Pro Tv Cart Up To 100in Size Display

Specifications for Height Adjustable Pro TV Cartridge CA05190
  • Width
    710mm
  • Length
    1220mm
  • Material
    Plastic, Steel
  • Height
    2300mm