HP 300 Black Tricolour Standard Capacity Ink Cartridge 4.5ml 6.5ml Twinpack - CN637EE

Order Code: ZT1540974S

£55.99 Inc VAT (20%)


Description

HP 300 Black Tricolour Standard Capacity Ink Cartridge 4.5ml 6.5ml Twinpack - CN637EE HP 300 Combo-pack Black/Tri-colour Ink Cartridges print laser-quality text documents and images that resist fading. These Original HP Ink Cartridges are designed to deliver user-friendly features at an affordable price. Archive documents that maintain text and colour quality for decades without fading using Original HP inks. Count on HP ink and paper to ensure stored legal documents, awards and photos maintain their image quality for years to come. Save money with economical and convenient HP Combo-Pack Ink Cartridges. Each pack contains one black and one tri-colour HP Ink Cartridge to meet your everyday printing needs, and costs less than two individual cartridges bought separately. Black/Colour. Packed 2.

See full description
Specifications for HP 300 Black Tricolour Standard Capacity Ink Cartridge 4.5ml 6.5ml Twinpack - CN637EE
  • Colour
    Black/Colours
  • Type
    Inkjet Cartridges
  • MFR Part No.
    HPCN637EE
  • Page Yield
    Up to 165 pages
  • Volume
    4ml
  • Depth
    38mm
  • Width
    117mm
  • Height
    170mm
  • Compatible/Original
    Original

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome