HP 300XL High Yield Black Ink Cartridge 600 pages - CC641EE

Order Code: ZT1258128P

£63.99 Inc VAT (20%)


Description

HP 300XL High Yield Black Ink Cartridge 600 pages - CC641EE Count on HP for a superior printing experience. Prints laser-quality text documents and images that resist fading. This high-capacity Original HP ink cartridge is designed to deliver user-friendly features and a great value. Page yield approx 600 pages. Black.

See full description
Specifications for HP 300XL High Yield Black Ink Cartridge 600 pages - CC641EE
  • MFR Part No.
    HPCC641EE
  • Colour
    Black
  • Type
    Inkjet Cartridges
  • Page Yield
    Up to 600 pages
  • Volume
    12ml
  • Depth
    36mm
  • Height
    115mm
  • Width
    116mm
  • Compatible/Original
    Original

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome