HP 301 Black Standard Capacity Tricolour Ink Cartridge 3ml x 2 Twinpack - N9J72AE

Order Code: ZT1258250P

£45.99 Inc VAT (20%)


Description

HP 301 Black Standard Capacity Tricolour Ink Cartridge 3ml x 2 Twinpack - N9J72AE Original HP Cartridges are uniquely designed to perform with your HP printer.
Count on Original HP Cartridges designed to deliver professional quality pages and peak performance every time.

Specifications for HP 301 Black Standard Capacity Tricolour Ink Cartridge 3ml x 2 Twinpack - N9J72AE
  • Colour
    Black/Colours
  • MFR Part No.
    HPN9J72AE
  • Type
    Inkjet Cartridges
  • Page Yield
    Up to 190 pages
  • Depth
    38mm
  • Height
    157mm
  • Width
    117mm
  • Compatible/Original
    Original

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome