Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Ink and Toner Cartridges
Hp 305Xl High Yield Black
By HP
Order Code:
ZT1572900S
£26.99
each
Inc VAT (20%)
£215.92 minimum order value
Quantity
Price
Discount
1 - 9
£26.99
0%
10 +
£25.64
5%
8
Add to basket
Minimum order quantity: 8.
Get it by
Tue, 14th Jan
In Stock
GBP
215.92
https://www.zoro.co.uk/shop/computers-and-electronics/ink-and-toner-cartridges/hp-305xl-high-yield-black/p/ZT1572900S
Add to quotation
View all Ink and Toner Cartridges
Description
Hp 305xl High Yield Black Original Ink Cartridge
Tags:
#BulkDiscount
Specifications
Specifications for Hp 305Xl High Yield Black
Type
Original
Depth
37mm
Width
113mm
Height
115mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome