HP 364 Black and Colour Standard Capacity Ink Cartridge 6ml 3x 3ml Multipack - N9J73AE

Order Code: ZT1258251P

£59.99 Inc VAT (20%)


Description

HP 364 Black and Colour Standard Capacity Ink Cartridge 6ml 3x 3ml Multipack - N9J73AE Original HP Cartridges are uniquely designed to perform with your HP printer.
Count on Original HP Cartridges designed to deliver professional quality pages and peak performance every time.

Specifications for HP 364 Black and Colour Standard Capacity Ink Cartridge 6ml 3x 3ml Multipack - N9J73AE
  • Type
    Inkjet Cartridges
  • MFR Part No.
    HPN9J73AE
  • Colour
    Multipack
  • Page Yield
    Up to 165 pages
  • Depth
    38mm
  • Height
    160mm
  • Width
    124mm
  • Ink Colour
    Black/Cyan/Magenta/Yellow
  • Compatible/Original
    Original

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome