HP 3JB05AE 304 Black Tricolour Ink 4ml 2ml Twinpack - 3JB05AE

Order Code: ZT1258101P

£65.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£65.990%
5 +£63.354%


Description

HP 3JB05AE 304 Black Tricolour Ink 4ml 2ml Twinpack - 3JB05AE Count on professional-quality documents. Original HP ink cartridges provide impressive reliability for dependable performance, consistent page yields, and standout results.

Specifications for HP 3JB05AE 304 Black Tricolour Ink 4ml 2ml Twinpack - 3JB05AE
  • MFR Part No.
    HP3JB05AE
  • Colour
    Black/Colours
  • Type
    Inkjet Cartridges
  • Page Yield
    Up to 120 pages
  • Depth
    38mm
  • Width
    117mm
  • Height
    157mm
  • Compatible/Original
    Original

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome