HP 746 Photo Black Standard Capacity Ink Cartridge - P2V82A

Order Code: ZT1204284S

£164.99 Inc VAT (20%)


Description

HP 746 Photo Black Standard Capacity Ink Cartridge - P2V82A For use in HP DesignJet Z6 and Z9+ series large format printers, this photo black ink cartridge contains 300ml of ink for long lasting use. This pack contains 1 photo black ink cartridge.

Specifications for HP 746 Photo Black Standard Capacity Ink Cartridge - P2V82A
  • Colour
    Photo Black
  • Type
    Inkjet Cartridges
  • MFR Part No.
    HPP2V82A
  • Volume
    300ml
  • Page Yield
    Up to 300 pages
  • Depth
    41mm
  • Height
    118mm
  • Width
    283mm
  • Compatible/Original
    Original

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome