HP 903XL Magenta High Yield Ink Cartridge 10ml for HP OfficeJet 6950/6960/6970 AiO - T6M07AE

Order Code: ZT1258275P

£23.99 Inc VAT (20%)


Description

HP 903XL Magenta High Yield Ink Cartridge 10ml for HP OfficeJet 6950/6960/6970 AiO - T6M07AE Original HP Cartridges are uniquely designed to perform with your HP printer.
Count on Original HP Cartridges designed to deliver professional quality pages and peak performance every time.

Specifications for HP 903XL Magenta High Yield Ink Cartridge 10ml for HP OfficeJet 6950/6960/6970 AiO - T6M07AE
  • Colour
    Magenta
  • MFR Part No.
    HPT6M07AE
  • Type
    Inkjet Cartridges
  • Page Yield
    Up to 825 pages
  • Volume
    9.5ml
  • Depth
    23mm
  • Width
    106mm
  • Height
    113.5mm
  • Compatible/Original
    Original

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome